| Lumens: | 4500 4150 |
|---|---|
| Voltage: | 120v 277v |
| Material: | Plastic Die-Cast Aluminum |
| Base Type: | Integrated |
| Bulb Included: | Integrated |
| Color Temperature: | Natural Light Soft White |
| Warranty: | 3 Year Limited (Fixtures) |
| Application: | Outdoor |
| Country of Origin: | China |
| Technology: | LED |
| Operating Temp Range: | -4°F to 113°F |
| Mount: | Wall Eave |
| Cri: | 80 |
| Beam Spread: | 100 |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| CCT (Kelvin): | 5000K 3000K |
| Energy Star Rated: | No |
| ADA: | No |
| Finish: | White |
| Wattage: | 36 |
| Incandescent Equivalent: | 200W |
| Dimmable: | Yes |
| Product Type: | Security Camera |
| CCT Selectable: | No |
| Replaceable Light Source: | No |
| Lamp Type: | Integrated LED |