| Beam Spread: | 70 |
|---|---|
| ADA: | No |
| Mount: | Wall Eave |
| Energy Star Rated: | No |
| Voltage: | 120v 277v |
| Application: | Outdoor |
| Wattage: | 20 |
| Material: | Plastic Die-Cast Aluminum |
| Technology: | LED |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Warranty: | 3 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Lumens: | 1750 1600 |
| Finish: | Black |
| Frequency: | 50-60 Hz |
| Incandescent Equivalent: | 100W |
| Bulb Included: | Integrated |
| Lamp Type: | Integrated LED |
| Location Rating: | Wet |
| Color Temperature: | Soft White Natural Light |
| Dimmable: | Yes |
| Base Type: | Integrated |
| Product Type: | Security Camera |
| Operating Temp Range: | -4°F to 113°F |
| Cri: | 80 |
| Country of Origin: | China |
| Replaceable Light Source: | No |
| CCT Selectable: | Yes |