Starfish; Smart Doorbell Security Camera Wired; White Doorbell With White Chime; White Finish
Features:
| Bulb Included: | Integrated |
|---|---|
| Finish: | White |
| Base Type: | Integrated |
| Application: | Outdoor |
| Lamp Type: | Integrated LED |
| Material: | Plastic |
| Color Temperature: | Natural Light Soft White |
| Product Type: | Security Camera |
| CCT Selectable: | Yes |
| ADA: | No |