| Country of Origin: | Vietnam |
|---|---|
| Product Type: | Shop Light |
| Cord Length: | 72" |
| Application: | Indoor Outdoor |
| Warranty: | 3 Year Limited (Fixtures) |
| Wattage: | 80 |
| Incandescent Equivalent: | 175W 150W |
| Power Method: | Hardwired Plug-In |
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |
| Replaceable Light Source: | No |
| Voltage: | 120v |
| Operating Temp Range: | -40°F to 113°F |
| Finish: | White |
| Bulb Included: | Integrated |
| Cri: | 80 |
| CCT Selectable: | No |
| Location Rating: | Wet |
| Dimmable: | No |
| Frequency: | 50-60 Hz |
| Beam Spread: | 110 |
| Style: | Utility |
| Material: | Die-Cast Aluminum |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Lumens: | 9210 |
| Base Type: | Integrated |