| Lamp Type: | Integrated LED |
|---|---|
| Beam Spread: | 150 |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Location Rating: | Wet |
| Wattage: | 30 40 25 |
| Operating Temp Range: | -22°F to 113°F |
| Shape: | Square |
| ANSI Base: | Integrated |
| Style: | Utility |
| Incandescent Equivalent: | 250W 150W |
| Warranty: | 5 Year Limited (Fixtures) |
| Finish: | Bronze |
| Color Temperature: | Natural Light Soft White |
| Frequency: | 50-60 Hz |
| Product Type: | Canopy |
| Cri: | 80 |
| Country of Origin: | Vietnam |
| Voltage: | 120v 277v |
| Lumens: | 3125 5400 |
| Material: | Die-Cast Aluminum |
| Bulb Included: | Integrated |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Mount: | Ceiling |
| Technology: | LED |
| Power Method: | Direct Wired |
| Base Type: | Integrated |
| Application: | Outdoor |