Apply to be a TradeMaster!
Main product image of LED Entryway Wall Pack, 10/15/20W Selectable, 30K/40K/50K CCT Selectable, White Finish
Magnifying glass
Hover image to zoom

LED Entryway Wall Pack, 10/15/20W Selectable, 30K/40K/50K CCT Selectable, White Finish

Brand:
Nuvo
SKU:
65-987
Rating:
(0)
Q&A:
(0)
LED Entryway Wall Pack, 10/15/20W Selectable, 30K/40K/50K CCT Selectable, White Finish
Magnifying glass
Hover image to zoom
$72.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
10, 20, 15 Watts
Product Highlight: Voltage
347v, 120-347V, 120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Size
11"

Description

–
This is a LED Entryway Wall Pack; 10/15/20Wage Selectable; 30K/40K/50K CCT Selectable; White Finish manufactured by Satco.
SATCO NUVO's 65-987 white LED entryway wall pack offers a sleek and versatile solution for outdoor lighting. Designed with a durable die-cast aluminum construction and an IK08 polycarbonate lens, this fixture ensures reliable performance in demanding environments. It features field-selectable wattage (10W/15W/20W), selectable CCT (3000K/4000K/5000K), and an integrated bypassable photocell for added convenience. With DLC Premium certification, IP65 wet-location rating, a lifespan of 50,000 hours, and a 5-year warranty, it delivers both quality and longevity.

Features:
  • CCT and Wattage Selectable
  • White Die-Cast Aluminum
  • 0-10V Dimming
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • B1-U3-G3 Rating
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Wattage:

10

20

15

Voltage:

347v

120-347V

120v

CCT (Kelvin):

4000K

3000K

5000K

Warranty:

5 Year

Color:

White

Base Type:

Integrated

Color Temperature:

Warm White

Daylight

Finish:

White

Product Type:

Wall Pack

Lumens:

1410

2839

Size:

11"

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy