The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
44443WPR
Rating:
(59)
Q&A:
(3)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$119.27 each
In Stock
In Stock
Get 78 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
150 psi

Description

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Webstone H-44443WPR Tankless Water Heater Service Valve Kit (IPS Union x IPS)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Pressure Set Point:

150 psi

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Thread Type
Connection Type
CURRENT ITEM
Product Image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
(59)
Valve
3/4"
3/4"
Female
FNPT Union x FNPT
3/4" IPS Isolator Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (LF Ball Valves, Leaded PRV)
SKU: TWSV075I-PRV
Valve
3/4"
3/4"
Female
FNPT Union x FNPT

You May Also Need

21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
SKU: 223182
Rinnai

Product Reviews

4.54 out of 59 reviews
88% would recommend this product
4.54
out of 59 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
3%
3 star
2%
2 star
2%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

valves for the new tankless.....

These valves are necessary for a tankless water heater installation if you want to enjoy long lasting service from your unit. You need these to flush out your unit annually, or as the need arises. My only negative about them is that the handles are both on the right side of their valve bodies. It would've made more sense to have the hot handle on the left, and the cold handle on the right.
VS

Most Liked Negative Review

Buyer Beware!!!

This valve was manufactured by Webstone with a lifetime manufacturer defect warranty. Webstone was acquired by NIBCO. My valve failed/started leaking after 2 years in service. I sent it back in to NIBCO to be evaluated and warranted. NIBCO took the cop out approach of saying it was manufactured by Webstone and so they would not warrant the product. Just know before purchasing there is no real warranty because the new owner will not stand behind the company it acquired's previous warranty terms. NIBCO is slimy!
Showing 1-10 of 59 reviews

I have bought this item several times and would buy again

I have used this on tankless water heaters so the heater can be serviced properly
S and S
Arcadia Florida+
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything needed in one package.

Simple install including service drains, and safety relief valve along with full port unit isolation valves, High quality, priced right, and delivered quickly.
Marty
Eastern Shore Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like it

it is made well
ray
c-ville,il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Horrible Product

I bought two sets of these (4/2018) for a pair of combi boilers in my home. The first set developed leaks, first in the cold valve then in the hot valve. I replaced the first set in July 2021. The second set cold valve just started leaking (7/2024) and I just replaced it. At this point 3 of 4 valves developed a leaks, this is unacceptable.
Merchant response
2 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We deeply apologize for the leaks experienced with this material. We do accept returns on items that can be determined to be defective as this seems to have been. We sincerely apologize again for the inconvenience you have experienced. If you would like any assistance with a return for either a replacement or a refund, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. SupplyHouse.com Team
Fred
Northeast Wisconsin
2 years ago
Was this review helpful to you?

Compact and effiecient

The system was easy to install and a great price and takes up very little space
Jose
Kenosha wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Complete kit for tankless

Great price for quality parts.
Jim
Cranston RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Very well made good product
RD
Sparrows point md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Made the install quick and easy!
Eric
Portland, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Hot water bypass valve broke while I was flushing my tankless hot water heater. This set work great to replace it.
DJ
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was so easy to order with your help.

Shipped quickly and came in great condition. Enjoying immensely.
Jan
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this the correct kit for the Takagi T-KJr2?

Asked by ed 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes. This kit is compatible with the TKjr2.

Was this review helpful to you?

Q: Are both connections on the cold water valve threaded, or can I get threaded connections?

Asked by Cathy the amateur plumber 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes both ends are threaded connections.

Was this review helpful to you?

Q: Will this service valve work or fit my rheem eco sense tankless water heater? #ECOH160DVLN

Asked by Alfred 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have the specs on your Rheem unit, if its 3/4" IPS than it should.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy