Shop Resideo Sale
Main product image of 1 Light 16" Pendant Warehouse Shade Black / Steel Finish
Magnifying glass
Hover image to zoom

1 Light 16" Pendant Warehouse Shade Black / Steel Finish

Brand:
Nuvo
SKU:
SF76-284
Rating:
(0)
Q&A:
(0)
1 Light 16" Pendant Warehouse Shade Black / Steel Finish
Magnifying glass
Hover image to zoom
$67.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Black / White Interior
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired

Description

–


Features
  • Black and steel finish
  • 144 inch cord length
  • Requires one (1) A19 bulb
  • Medium lamp base
  • Hardwire connection
  • Metal body
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Location Rating:

Dry

Dimmable:

Lamp Dependent

Cord Length:

144"

Energy Star Rated:

No

Product Type:

Pendant

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

ANSI Base:

E26

Finish:

Black / White Interior

Number of Lamps:

1

Mount:

Ceiling

Power Method:

Hardwired

Technology:

Lamp Dependent

Bulb Included:

No

Country of Origin:

China

Material:

Glass

Metal

Wattage:

100

Replaceable Light Source:

Yes

Application:

Indoor

Voltage:

120v

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy