Apply to be a TradeMaster!
Main product image of 3 Light R20 Straight Cylinder White Finish (Pack of 2)
Magnifying glass
Hover image to zoom

3 Light R20 Straight Cylinder White Finish (Pack of 2)

Brand:
Nuvo
SKU:
SF76-416
Rating:
(1)
Q&A:
(0)
3 Light R20 Straight Cylinder White Finish (Pack of 2)
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Material
Glass, Steel
Product Highlight: Wattage
50 Watts
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

–
SATCO|NUVO's SF76-416 three-light flush mount features pivoting heads for directly focused illumination. A white finish and black-rimmed interior round out the design for simple, no-fuss lighting. The fixture is ideal for entryways, hallways, mudrooms, bathrooms and walk-in closets, where additional lighting is needed.

Features
  • Accepts three 50-watt medium PAR20 base bulbs
  • Steel construction
  • White finish
  • Dimensions: 8.5 inch H x 14 inch W
  • Damp location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Voltage:

120v

Dimmable:

Lamp Dependent

Bulb Included:

No

Lamp Type:

PAR20

Mount:

Ceiling

Country of Origin:

China

Product Type:

Flush Mount

Material:

Glass

Steel

Wattage:

50

ANSI Base:

E26

Location Rating:

Damp

Finish:

White

Style:

Traditional

Energy Star Rated:

No

Number of Lamps:

3

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Application:

Indoor

Base Type:

Medium

Power Method:

Hardwired

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A nice product!

Easy to install. Comes with all parts needed and is preset to mount on most ceiling-type boxes.
Tallpd
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy