Apply to be a TradeMaster!
Main product image of 1 Light 5" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 5" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish (Pack of 2)

Brand:
Nuvo
SKU:
SF76-521
Rating:
(0)
Q&A:
(0)
1 Light 5" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish (Pack of 2)
Magnifying glass
Hover image to zoom
$47.98 each
In Stock
In Stock
Get 951 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
150 Watts
Product Highlight: Mount
Wall
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Finish
Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
SATCO|NUVO's SF76-521 outdoor single flood light lamp holder brings dedicated illumination where you need it most. This direct mount fixture features an adjustable lamp socket for direct light, allowing flexibility for security or general purpose lighting. The rugged bronze finish blends in seamlessly for most applications.

Features
  • Accepts one 150-watt medium PAR38 base bulb or LED equivalent
  • Steel construction
  • Bronze finish
  • Dimensions: 4.75 inch H x 4.5 inch W x 5 inch ext
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Wattage:

150

Bulb Included:

No

Number of Lamps:

1

ADA:

No

Mount:

Wall

Application:

Outdoor

Material:

Die-Cast Aluminum

Glass

Location Rating:

Wet

Technology:

Halogen

Finish:

Bronze

Country of Origin:

China

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Voltage:

120v

CCT Selectable:

No

Power Method:

Hardwired

Replaceable Light Source:

Yes

Base Type:

Medium

ANSI Base:

E26

Lamp Type:

PAR38

Warranty:

1 Year Limited (Fixtures)

Product Type:

Flood Light

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy