Apply to be a TradeMaster!
Main product image of 2 Light 14" Flood Light Exterior PAR38 w/ Adjustable Swivel & Motion Sensor Bronze Finish
Magnifying glass
Hover image to zoom

2 Light 14" Flood Light Exterior PAR38 w/ Adjustable Swivel & Motion Sensor Bronze Finish

Brand:
Nuvo
SKU:
SF76-531
Rating:
(0)
Q&A:
(0)
2 Light 14" Flood Light Exterior PAR38 w/ Adjustable Swivel & Motion Sensor Bronze Finish
Magnifying glass
Hover image to zoom
$83.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Die-Cast Aluminum
Product Highlight: Wattage
150 Watts
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
SATCO|NUVO's SF76-531 outdoor double flood light lamp holder with motion sensors adds peace of mind and safety for outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged bronze finish blends in seamlessly with most applications.

Features
  • Accepts two 150-watt medium PAR38 base bulbs or LED equivalent
  • Steel construction
  • Bronze finish
  • Dimensions: 5 inch H x 14 inch W x 9.5 inch ext
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Base Type:

Medium

Lamp Type:

PAR38

Voltage:

120v

Bulb Included:

No

ADA:

No

Replaceable Light Source:

Yes

CCT Selectable:

No

Material:

Glass

Die-Cast Aluminum

ANSI Base:

E26

Wattage:

150

Application:

Outdoor

Style:

Traditional

Mount:

Wall

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Finish:

Bronze

Technology:

Halogen

Number of Lamps:

2

Product Type:

Flood Light

Country of Origin:

China

Location Rating:

Wet

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy