The Day Savers – A National Tradesmen Day Contest
Main product image of 2 Light 13" Flush Mount Clear Ribbed Glass Old Bronze Finish
Magnifying glass
Hover image to zoom

2 Light 13" Flush Mount Clear Ribbed Glass Old Bronze Finish

Brand:
Nuvo
SKU:
SF76-607
Rating:
(0)
Q&A:
(0)
2 Light 13" Flush Mount Clear Ribbed Glass Old Bronze Finish
Magnifying glass
Hover image to zoom
$39.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 22 - Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Finish
Old Bronze
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired

Description

SATCO|NUVO's SF76-607 classic flush mount fixture features a traditional style that is timeless and functional. A clear ribbed glass bowl allows ample light to filter through, while the old bronze finish works with a variety of home decor. Ideal for kitchens, hallways, bathrooms, even bedrooms, a versatile flush mount that works in any interior setting.

Features
  • Accepts two 60-watt medium base bulbs or LED equivalent
  • Steel construction
  • Old Bronze Finish with Clear Ribbed Glass
  • Dimensions: 5.5 inch H x 13.25 inch W
  • Damp location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

Bulb Included:

No

Base Type:

Medium

Product Type:

Flush Mount

Lamp Type:

A19

Energy Star Rated:

No

Voltage:

120v

ANSI Base:

E26

Replaceable Light Source:

Yes

Number of Lamps:

2

Finish:

Old Bronze

Style:

Traditional

Glass Finish:

Clear Ribbed

Mount:

Ceiling

Material:

Steel

Dimmable:

Lamp Dependent

Location Rating:

Damp

CCT Selectable:

No

Application:

Indoor

Technology:

Lamp Dependent

Country of Origin:

China

Power Method:

Hardwired

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy