Apply to be a TradeMaster!
Main product image of Pagoda Garden Fixture Small Hood 1 light 3 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom

Pagoda Garden Fixture Small Hood 1 light 3 Louver Old Bronze Finish

Brand:
Nuvo
SKU:
SF76-633
Rating:
(0)
Q&A:
(0)
Pagoda Garden Fixture Small Hood 1 light 3 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 2,841 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Pole, Post
Product Highlight: Cord Length
18"
Product Highlight: Finish
Old Bronze
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No

Description

–
Illuminating your garden and flower beds has never been easier with the SATCO|NUVO SF76-633 pagoda-style light. The small 1 light, three hooded, tiered exterior light is finished in old bronze, to blend in seamlessly with your florals and shrubs. Idyllic for brightening the landscape of your home with an inviting and glowing ambiance.

Features
  • Accepts one 100-watt medium base bulb or LED equivalent
  • Die-Cast Aluminum
  • Old bronze finish
  • Dimensions: 8.63 inch H x 6.13 inch W
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware, pier mount and post sold separately
  • Dimmable: Lamp Dependent

Specs

–
Mount:

Pole

Post

Technology:

Lamp Dependent

CCT Selectable:

No

Style:

Traditional

Cord Length:

18"

Finish:

Old Bronze

Wattage:

100

ANSI Base:

E26

Voltage:

120v

Number of Lamps:

1

Bulb Included:

No

Base Type:

Medium

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Lamp Type:

A19

Energy Star Rated:

No

Material:

Glass

Die-Cast Aluminum

Location Rating:

Wet

Country of Origin:

Taiwan

Power Method:

Hardwired

Product Type:

Post Lantern

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy