Apply to be a TradeMaster!
Main product image of Pagoda Garden Fixture Large 10" Hood 1 light 2 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom

Pagoda Garden Fixture Large 10" Hood 1 light 2 Louver Old Bronze Finish

Brand:
Nuvo
SKU:
SF76-635
Rating:
(0)
Q&A:
(0)
Pagoda Garden Fixture Large 10" Hood 1 light 2 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 98 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Mount
Pole, Post
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Finish
Old Bronze

Description

–
Illuminating your garden and flower beds has never been easier with the SATCO|NUVO SF76-635 pagoda-style light. The hooded 1 light exterior light is finished in old bronze, to blend in seamlessly with your florals and shrubs. Idyllic for brightening the landscape of your home with an inviting and glowing ambiance.

Features
  • Accepts one 75-watt medium base bulb or LED equivalent
  • Die-Cast Aluminum
  • Old bronze finish
  • Dimensions: 7.13 inch H x 9.63 inch W
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware, pier mount and post sold separately
  • Dimmable: Lamp Dependent

Specs

–
Wattage:

75

Mount:

Pole

Post

Power Method:

Hardwired

Energy Star Rated:

No

Technology:

Lamp Dependent

Style:

Traditional

ANSI Base:

E26

Material:

Die-Cast Aluminum

Glass

Finish:

Old Bronze

Application:

Outdoor

CCT Selectable:

No

Base Type:

Medium

Dimmable:

Lamp Dependent

Number of Lamps:

1

Cord Length:

18"

Product Type:

Post Lantern

Voltage:

120v

Bulb Included:

No

Country of Origin:

Taiwan

Location Rating:

Wet

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy