Apply to be a TradeMaster!
Main product image of Pagoda Garden Fixture Large 10" Hood 1 light 3 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom

Pagoda Garden Fixture Large 10" Hood 1 light 3 Louver Old Bronze Finish

Brand:
Nuvo
SKU:
SF76-637
Rating:
(0)
Q&A:
(0)
Pagoda Garden Fixture Large 10" Hood 1 light 3 Louver Old Bronze Finish
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 202 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Die-Cast Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Mount
Pole, Post
Product Highlight: Wattage
100 Watts

Description

–
Illuminating your garden and flower beds has never been easier with the SATCO|NUVO SF76-637 pagoda-style light. The 1 light, three hooded tiered exterior light is finished in old bronze, to blend in seamlessly with your florals and shrubs. Idyllic for brightening the landscape of your home with an inviting and glowing ambiance.

Features
  • Accepts one 100-watt medium base bulb or LED equivalent
  • Die-Cast Aluminum
  • Old bronze finish
  • Dimensions: 8.63 inch H x 9.63 inch W
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware, pier mount and post sold separately
  • Dimmable: Lamp Dependent

Specs

–
Material:

Glass

Die-Cast Aluminum

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Energy Star Rated:

No

Lamp Type:

A19

ANSI Base:

E26

Country of Origin:

Taiwan

Base Type:

Medium

Voltage:

120v

Mount:

Pole

Post

Technology:

Lamp Dependent

Location Rating:

Wet

Application:

Outdoor

Number of Lamps:

1

Replaceable Light Source:

Yes

Bulb Included:

No

Wattage:

100

Style:

Traditional

Cord Length:

18"

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Finish:

Old Bronze

Product Type:

Post Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy