| Finish: | Old Bronze |
|---|---|
| Product Type: | Flush Mount |
| CCT Selectable: | No |
| Style: | Traditional |
| Mount: | Ceiling |
| Voltage: | 120v |
| Material: | Steel |
| Glass Finish: | Alabaster |
| Bulb Included: | No |
| Lamp Type: | A19 |
| Technology: | Lamp Dependent |
| Dimmable: | Lamp Dependent |
| Base Type: | Medium |
| Country of Origin: | China |
| Power Method: | Hardwired |
| Wattage: | 60 |
| Warranty: | 1 Year Limited (Fixtures) |
| Energy Star Rated: | No |
| Location Rating: | Damp |
| ANSI Base: | E26 |
| Application: | Indoor |
| Replaceable Light Source: | Yes |
| Number of Lamps: | 2 |