| Dimmable: | Lamp Dependent |
|---|---|
| Number of Lamps: | 1 |
| Style: | Utility |
| Energy Star Rated: | No |
| Application: | Outdoor |
| Replaceable Light Source: | Yes |
| Material: | Aluminum |
| Mount: | Wall |
| Lamp Type: | A19 |
| Base Type: | Medium |
| Glass Finish: | White |
| ANSI Base: | E26 |
| CCT Selectable: | No |
| Location Rating: | Wet |
| Country of Origin: | China |
| Bulb Included: | No |
| Product Type: | Wall Fixture |
| Warranty: | 1 Year Limited (Fixtures) |
| Power Method: | Hardwired |
| ADA: | No |
| Finish: | Brushed Nickel |
| Technology: | Lamp Dependent |
| Voltage: | 120v |
| Wattage: | 60 |