Apply to be a TradeMaster!
Main product image of 2 Light 14" Vanity w/ White "U" Channel Glass White Finish (Pack of 3)
Magnifying glass
Hover image to zoom

2 Light 14" Vanity w/ White "U" Channel Glass White Finish (Pack of 3)

Brand:
Nuvo
SKU:
SF77-087
Rating:
(0)
Q&A:
(0)
2 Light 14" Vanity w/ White "U" Channel Glass White Finish (Pack of 3)
Magnifying glass
Hover image to zoom
$71.97 each
In Stock
In Stock
Get 1,856 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

–
The ideal vanity fixture for any home, sub-division or multiple home building project, the SATCO|NUVO SF77-087 bath light fits the bill. The unassuming u-channel white glass is affixed to a simple, round canopy for a minimal, yet effective light solution. The white finish provides the versatility needed for a lighting update with existing finishes.

Features
  • Accepts two 60-watt medium base bulbs or LED equivalent
  • Steel construction
  • White "U" channel glass
  • Dimensions: 4.75 inch H x 14 inch W x 4.25 inch ext
  • Damp location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

White

Power Method:

Hardwired

Wattage:

60

Base Type:

Medium

Number of Lamps:

2

Location Rating:

Damp

Mount:

Wall

ANSI Base:

E26

Application:

Indoor

Product Type:

Vanity

Finish:

White

CCT Selectable:

No

Energy Star Rated:

No

Material:

Steel

Country of Origin:

China

ADA:

No

Voltage:

120v

Technology:

Lamp Dependent

Bulb Included:

No

Lamp Type:

A19

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy