Apply to be a TradeMaster!
Main product image of 2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel White Finish
Magnifying glass
Hover image to zoom

2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel White Finish

Brand:
Nuvo
SKU:
SF77-488
Rating:
(0)
Q&A:
(0)
2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel White Finish
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 935 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Wattage
150 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Lighting and safety go hand in hand with the SF77-488 dual flood light from SATCO|NUVO. Featuring two lamps with swivels ideal for easy adjustments to position the lighting where you need it most. Finished in white to complement various exterior colors, it can be installed above the garage, entry way, or on the side of your home to illuminate a dark walkway.

Features
  • Accepts two 150 Watt medium base PAR38 bulbs or LED equivalent
  • Steel Construction
  • White Finish
  • Dimensions: 15 inch Wide x 8 inch Ext
  • Wet Location Rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware

Specs

–
Product Type:

Flood Light

Material:

Die-Cast Aluminum

Glass

Lamp Type:

PAR38

Application:

Outdoor

Energy Star Rated:

No

Mount:

Wall

Wattage:

150

Technology:

Lamp Dependent

ADA:

No

Location Rating:

Wet

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Country of Origin:

Taiwan

Style:

Traditional

Replaceable Light Source:

Yes

Finish:

White

ANSI Base:

E26

Base Type:

Medium

Dimmable:

Lamp Dependent

Number of Lamps:

2

Bulb Included:

No

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy