Apply to be a TradeMaster!
Main product image of 2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish
Magnifying glass
Hover image to zoom

2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish

Brand:
Nuvo
SKU:
SF77-495
Rating:
(0)
Q&A:
(0)
2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 1,144 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Material
Die-Cast Aluminum, Glass
Product Highlight: Finish
Bronze
Product Highlight: Wattage
150 Watts

Description

–
SATCO|NUVO's SF77-495 PAR38 outdoor double flood light lamp holder adds peace of mind and safety to outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged, bronze finish blends in seamlessly for most applications.

Features
  • Accepts two 150-watt medium PAR38 base bulb or LED equivalent
  • Steel construction
  • Bronze finish
  • Dimensions: inch H x 15 inch W x 8 inch ext
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
CCT Selectable:

No

Power Method:

Hardwired

Style:

Traditional

Voltage:

120v

Country of Origin:

Taiwan

Location Rating:

Wet

Mount:

Wall

Application:

Outdoor

Product Type:

Flood Light

Material:

Die-Cast Aluminum

Glass

Finish:

Bronze

Base Type:

Medium

ANSI Base:

E26

Wattage:

150

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Number of Lamps:

2

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

ADA:

No

Bulb Included:

No

Lamp Type:

PAR38

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy