Shop Resideo Sale
Main product image of 2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Black Finish
Magnifying glass
Hover image to zoom

2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Black Finish

Brand:
Nuvo
SKU:
SF77-701
Rating:
(0)
Q&A:
(0)
2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Black Finish
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 225 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Wattage
150 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
SATCO|NUVO's SF77-701 PAR38 outdoor double flood light lamp holder adds peace of mind and safety to outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged, black finish blends in seamlessly for most applications.

Features
  • Accepts two 150-watt medium PAR38 base bulb or LED equivalent
  • Aluminum construction
  • Black finish
  • Dimensions: inch H x 15 inch W x 8 inch ext
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Base Type:

Medium

Mount:

Wall

Wattage:

150

CCT Selectable:

No

Lamp Type:

PAR38

Location Rating:

Wet

Bulb Included:

No

Replaceable Light Source:

Yes

ANSI Base:

E26

Product Type:

Flood Light

Power Method:

Hardwired

Number of Lamps:

2

Material:

Aluminum

Warranty:

1 Year Limited (Fixtures)

Technology:

Halogen

Voltage:

120v

ADA:

No

Application:

Outdoor

Dimmable:

Lamp Dependent

Country of Origin:

Taiwan

Energy Star Rated:

No

Style:

Traditional

Finish:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy