| Technology: | Lamp Dependent |
|---|---|
| Product Type: | Flush Mount |
| Wattage: | 60 |
| Bulb Included: | No |
| Country of Origin: | China |
| Style: | Traditional |
| Number of Lamps: | 2 |
| Mount: | Ceiling |
| Replaceable Light Source: | Yes |
| Finish: | White |
| Energy Star Rated: | No |
| Lamp Type: | A19 |
| Location Rating: | Damp |
| Power Method: | Hardwired |
| Base Type: | Medium |
| CCT Selectable: | No |
| ANSI Base: | E26 |
| Dimmable: | Lamp Dependent |
| Shape: | Round |
| Application: | Indoor |
| Voltage: | 120v |
| Warranty: | 1 Year Limited (Fixtures) |
| Material: | Steel |