Apply to be a TradeMaster!
Main product image of 1 Light 8" Carport Flush Mount w/ Frosted Acrylic Panels Black Finish
Magnifying glass
Hover image to zoom

1 Light 8" Carport Flush Mount w/ Frosted Acrylic Panels Black Finish

Brand:
Nuvo
SKU:
SF77-863
Rating:
(0)
Q&A:
(0)
1 Light 8" Carport Flush Mount w/ Frosted Acrylic Panels Black Finish
Magnifying glass
Hover image to zoom
$33.99 each
In Stock
In Stock
Get 309 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
SATCO|NUVO's SF77-863 carport exterior flush mount is a long-lasting fixture that is perfect for exposed areas. The polycarbonate construction material has a fade-resistant black finish and is rust-resistant, able to withstand harsh elements. The flush mount offers a terrific lighting solution for garages, carports, and overhangs where additional illumination is required.

Features
  • Accepts one 60-watt medium base bulb or LED equivalent
  • Polycarbonate construction
  • Black finish
  • Dimensions: 4.75 inch H x 8.25 inch W x 8.25 inch
  • Wet location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Country of Origin:

China

Finish:

Black

CCT Selectable:

No

Energy Star Rated:

No

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Mount:

Ceiling

Bulb Included:

No

Number of Lamps:

1

ANSI Base:

E26

Lamp Type:

A19

Replaceable Light Source:

Yes

Power Method:

Hardwired

Wattage:

60

Product Type:

Flush Mount

Voltage:

120v

Style:

Traditional

Material:

Polycarbonate (PC)

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy