Apply to be a TradeMaster!
Main product image of 1 Light R30 Track Head Straight Cylinder White Finish (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light R30 Track Head Straight Cylinder White Finish (Pack of 2)

Brand:
Nuvo
SKU:
TH202
Rating:
(0)
Q&A:
(0)
1 Light R30 Track Head Straight Cylinder White Finish (Pack of 2)
Magnifying glass
Hover image to zoom
$51.98 each
In Stock
In Stock
Get 1,343 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Material
Metal, Glass
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

–
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH202 is a straight cylinder design finished in white, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.

Features
  • Accepts one 75-watt medium R30 base bulb or LED equivalent
  • Steel construction
  • White finish
  • Dimensions: 4.5 inch H x 4.5 inch W x 7 inch L x 10 inch ext
  • Dry location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Wattage:

75

Country of Origin:

China

Style:

Traditional

Application:

Indoor

Mount:

Ceiling

ANSI Base:

E26

Material:

Metal

Glass

Lamp Type:

R30

Bulb Included:

No

Base Type:

Medium

CCT Selectable:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Technology:

Lamp Dependent

Location Rating:

Dry

Finish:

White

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Product Type:

Track Head

Replaceable Light Source:

Yes

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy