| Voltage: | 120v |
|---|---|
| Finish: | White |
| Energy Star Rated: | No |
| Wattage: | 75 |
| Country of Origin: | China |
| Application: | Indoor |
| Base Type: | Medium |
| CCT Selectable: | No |
| Replaceable Light Source: | Yes |
| Location Rating: | Dry |
| Number of Lamps: | 1 |
| Style: | Traditional |
| Mount: | Ceiling |
| Material: | Metal Glass |
| Lamp Type: | PAR30 |
| Dimmable: | Lamp Dependent |
| Technology: | Lamp Dependent |
| Product Type: | Track Head |
| ANSI Base: | E26 |
| Warranty: | 1 Year Limited (Fixtures) |
| Bulb Included: | No |