Apply to be a TradeMaster!
Main product image of 1 Light MR16 12V Track Head Square Black Finish
Magnifying glass
Hover image to zoom

1 Light MR16 12V Track Head Square Black Finish

Brand:
Nuvo
SKU:
TH233
Rating:
(0)
Q&A:
(0)
1 Light MR16 12V Track Head Square Black Finish
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 283 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal, Glass
Product Highlight: Wattage
50 Watts
Product Highlight: Shape
Square
Product Highlight: Mount
Ceiling

Description

–
The TH233 is a 1 Light MR16 12V Track Head Square Black Finish manufactured by Satco.

Specs

–
Replaceable Light Source:

Yes

Location Rating:

Dry

Voltage:

12v

Dimmable:

Lamp Dependent

Energy Star Rated:

No

ANSI Base:

GU5.3

GX5.3

Bulb Included:

No

Material:

Metal

Glass

Wattage:

50

Style:

Traditional

Lamp Type:

MR16

Shape:

Square

Mount:

Ceiling

Application:

Indoor

Finish:

Black

Base Type:

Miniature 2 Pin Round

Number of Lamps:

1

Technology:

Halogen

CCT Selectable:

No

Product Type:

Track Head

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy