| ANSI Base: | E26 |
|---|---|
| Replaceable Light Source: | Yes |
| Wattage: | 50 |
| Location Rating: | Dry |
| Style: | Traditional |
| Material: | Metal Glass |
| Base Type: | Medium |
| Warranty: | 1 Year Limited (Fixtures) |
| Country of Origin: | China |
| Lamp Type: | R20 |
| Application: | Indoor |
| Frequency: | 60 Hz |
| Product Type: | Track Head |
| CCT Selectable: | No |
| Mount: | Ceiling |
| Technology: | Lamp Dependent |
| Dimmable: | Lamp Dependent |
| Bulb Included: | No |
| Finish: | Brushed Nickel |
| Number of Lamps: | 1 |
| Voltage: | 120v |
| Energy Star Rated: | No |