Apply to be a TradeMaster!
Main product image of 1 Light MR16 120V Track Head Round Back Brushed Nickel Finish (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light MR16 120V Track Head Round Back Brushed Nickel Finish (Pack of 2)

Brand:
Nuvo
SKU:
TH317
Rating:
(0)
Q&A:
(0)
1 Light MR16 120V Track Head Round Back Brushed Nickel Finish (Pack of 2)
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 1,480 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Material
Metal, Glass
Product Highlight: Shape
Round
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH317 is a round head design finished in brushed nickel, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.

Features
  • Accepts one 50-watt bi-pin MR16 base bulb or LED equivalent
  • Steel construction
  • Brushed nickel finish
  • Dimensions: 2.75 inch H x 2.75 inch W x 4.13 inch L x 6.5 inch ext
  • Dry location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
CCT Selectable:

No

Style:

Traditional

Mount:

Ceiling

Technology:

Halogen

Replaceable Light Source:

Yes

ANSI Base:

GU10

Location Rating:

Dry

Voltage:

120v

Country of Origin:

China

Product Type:

Track Head

Material:

Metal

Glass

Application:

Indoor

Shape:

Round

Energy Star Rated:

No

Base Type:

Bi Pin GU10

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Lamp Type:

MR16

Wattage:

50

Number of Lamps:

1

Bulb Included:

No

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy