| ANSI Base: | GU10 |
|---|---|
| Warranty: | 1 Year Limited (Fixtures) |
| Dimmable: | Lamp Dependent |
| Voltage: | 120v |
| Replaceable Light Source: | Yes |
| Mount: | Ceiling |
| Technology: | Halogen |
| Lamp Type: | MR16 |
| Base Type: | Bi Pin GU10 |
| Number of Lamps: | 1 |
| Style: | Traditional |
| Country of Origin: | China |
| Product Type: | Track Head |
| Location Rating: | Dry |
| Wattage: | 50 |
| Finish: | Brushed Nickel |
| Material: | Metal Glass |
| Bulb Included: | No |
| CCT Selectable: | No |
| Energy Star Rated: | No |
| Application: | Indoor |