| CCT (Kelvin): | 3000K |
|---|---|
| Mount: | Ceiling |
| Voltage: | 120v |
| Base Type: | Integrated |
| Style: | Contemporary |
| Lumens: | 1020 |
| Shape: | Round |
| Material: | Die-Cast Aluminum |
| Incandescent Equivalent: | 75W |
| Warranty: | 3 Year Limited (Fixtures) |
| Replaceable Light Source: | No |
| Technology: | LED |
| Wattage: | 12 |
| Product Type: | Track Head |
| Application: | Indoor |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| Bulb Included: | Integrated |
| Frequency: | 60 Hz |
| Lamp Type: | Integrated LED |
| CCT Selectable: | No |
| Country of Origin: | China |
| Operating Temp Range: | -4°F to 104°F |
| Cri: | 90 |
| ANSI Base: | Integrated |
| Finish: | Brushed Nickel |
| Location Rating: | Dry |
| Dimmable: | Yes |
| Beam Spread: | 36 |
| Number of Lamps: | 1 |