Apply to be a TradeMaster!
Main product image of 20W LED Track Head, 36-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom

20W LED Track Head, 36-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish

Brand:
Nuvo
SKU:
TH5012
Rating:
(0)
Q&A:
(0)
20W LED Track Head, 36-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 443 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
20 Watts
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Size
8-5/8"
Product Highlight: Shape
Cylinder

Description

–
This is a 20W LED Track Head; 36° Beam Spread; J-Style Track; 5 CCT Selectable; Matte Black Finish manufactured by Satco.
Finished in matte black, the 20-watt TH5012 LED CCT Selectable track head fixture from SATCO NUVO delivers a 36-degree beam angle, perfect for highlighting small spaces. It supports both Single Circuit and 2 Circuit J-Style track systems for maximum flexibility. Designed for both commercial and residential installations, J-Style track allows for clean, modular layouts. This fixture offers five CCT options at installation and boasts a 90 CRI rating for exceptional color accuracy, combining energy efficiency with contemporary appeal.

Features:
  • J-Style Single and 2 Circuit Track Compatible
  • 36 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

4000K

3500K

3000K

2700K

5000K

Color Temperature:

Warm White

Natural Light

Wattage:

20

Finish:

Matte Black

Base Type:

Integrated

Voltage:

120v

Product Type:

Track Head

Color:

Black

Beam Spread:

36

Size:

8-5/8"

Lumens:

1400

Shape:

Cylinder

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy