Apply to be a TradeMaster!
Main product image of 30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom

30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte White Finish

Brand:
Nuvo
SKU:
TH5023
Rating:
(0)
Q&A:
(0)
30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 226 Tue, Oct 27 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White
Product Highlight: Shape
Cylinder
Product Highlight: Wattage
30 Watts
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 30W LED Track Head; 48° Beam Spread; J-Style Track; 5 CCT Selectable; Matte White Finish manufactured by Satco.
The TH5023 from SATCO NUVO is a 30-watt LED CCT Selectable track head in matte white with a wide 48-degree beam angle-ideal for broader illumination while maintaining targeted focus. It's compatible with Single and 2 Circuit J-Style track systems, making it a versatile solution for both commercial and residential settings. The fixture includes five selectable color temperatures and a high 90 CRI for accurate color rendering, offering efficient performance with a clean, modern design.

Features:
  • J-Style Single and 2 Circuit Track Compatible
  • 48 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte White Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
Finish:

Matte White

CCT (Kelvin):

3500K

4000K

5000K

2700K

3000K

Shape:

Cylinder

Wattage:

30

Lumens:

2100

Color Temperature:

Warm White

Natural Light

Color:

White

Voltage:

120v

Base Type:

Integrated

Warranty:

5 Year

Size:

9"

Product Type:

Track Head

Beam Spread:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy