Apply to be a TradeMaster!
Main product image of 30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom

30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish

Brand:
Nuvo
SKU:
TH5024
Rating:
(0)
Q&A:
(0)
30W LED Track Head, 48-Degree Beam Spread, J-Style Track, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 272 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts
Product Highlight: Shape
Cylinder

Description

–
This is a 30W LED Track Head; 48° Beam Spread; J-Style Track; 5 CCT Selectable; Matte Black Finish manufactured by Satco.
SATCO NUVO's TH5024 LED CCT Selectable track head, in matte black and rated at 30 watts, features a 48-degree beam angle for wider light distribution in compact applications. Designed for compatibility with both Single and 2 Circuit J-Style track systems, this fixture suits a variety of layout configurations. With selectable color temperature settings and a 90 CRI rating, the TH5024 offers energy-efficient, stylish illumination with reliable performance.

Features:
  • J-Style Single and 2 Circuit Track Compatible
  • 48 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

4000K

3500K

2700K

5000K

3000K

Color:

Black

Beam Spread:

48

Color Temperature:

Natural Light

Warm White

Lumens:

2100

Finish:

Matte Black

Warranty:

5 Year

Product Type:

Track Head

Voltage:

120v

Wattage:

30

Base Type:

Integrated

Shape:

Cylinder

Size:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy