Apply to be a TradeMaster!
Main product image of 30W LED Track Head, J-Style, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom

30W LED Track Head, J-Style, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish

Brand:
Nuvo
SKU:
TH5042
Rating:
(0)
Q&A:
(0)
30W LED Track Head, J-Style, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom
$111.99 each
In Stock
In Stock
Get 1,334 Fri, Nov 27 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
9-1/4"
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Cylinder
Product Highlight: Finish
Matte Black

Description

–
This is a 30W LED Track Head; J-Style; 20° to 50° Adjustable Beam Spread; CCT Selectable; Matte Black Finish manufactured by Satco.
SATCO NUVO's TH5042 is a beam adjustable, matte black, 30 watt LED track head designed for compatibility with both Single Circuit and 2 Circuit J-Style track systems, enhancing its flexibility across various installation environments. This fixture features a 90-degree adjustable head and an adjustable beam spread range from 20 to 50 degrees, allowing for precise directional lighting. With five selectable color temperature options at installation and a high 90 CRI, this track head delivers crisp, accurate illumination. Ideal for galleries, retail settings, offices, and restaurants, this fixture combines performance and versatility in a clean, modern design.

Features:
  • J-Style Single and 2 Circuit Track Compatible
  • Beam Adjustable from 20 to 50 Degrees
  • 90 CRI High Quality Light
  • Matte Black Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
Beam Spread:

20-50

50

20

Lumens:

2100

Voltage:

120v

CCT (Kelvin):

2700K

3500K

5000K

3000K

4000K

Size:

9-1/4"

Product Type:

Track Head

Base Type:

Integrated

Wattage:

30

Color Temperature:

Natural Light

Warm White

Warranty:

5 Year

Shape:

Cylinder

Finish:

Matte Black

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy