| Warranty: | 5 Year Limited (Fixtures) |
|---|---|
| Lumens: | 2000 |
| Incandescent Equivalent: | 125W |
| Wattage: | 30 |
| Cri: | 93 |
| Frequency: | 60 Hz |
| Finish: | Black |
| Energy Star Rated: | No |
| Base Type: | Integrated |
| Lamp Type: | Integrated LED |
| Country of Origin: | China |
| Operating Temp Range: | -4°F to 104°F |
| Bulb Included: | Integrated |
| Material: | Die-Cast Aluminum |
| Application: | Indoor |
| CCT (Kelvin): | 3000K |
| Mount: | Track |
| CCT Selectable: | No |
| Product Type: | Track Head |
| Location Rating: | Dry |
| Style: | Contemporary |
| Voltage: | 120v |
| Beam Spread: | 24 |
| Replaceable Light Source: | No |
| Color Temperature: | Warm White |
| ANSI Base: | Integrated |
| Technology: | LED |
| Dimmable: | Yes |