Apply to be a TradeMaster!
Main product image of 10W LED Track Head, 36-Degree Beam Spread, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom

10W LED Track Head, 36-Degree Beam Spread, 5 CCT Selectable, Matte Black Finish

Brand:
Nuvo
SKU:
TH702
Rating:
(0)
Q&A:
(0)
10W LED Track Head, 36-Degree Beam Spread, 5 CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom
$53.99 each
In Stock
In Stock
Get 147 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Wattage
10 Watts
Product Highlight: Color
Black
Product Highlight: Size
7-3/4"
Product Highlight: Shape
Cylinder
Product Highlight: Voltage
120v

Description

–
This is a 10W LED Track Head; 36° Beam Spread; 5 CCT Selectable; Matte Black Finish manufactured by Satco.
SATCO NUVO's TH702 LED track head fixture with a 36 degree beam spread, combines functionality and style for all of your lighting projects. This track head is designed to provide direct lighting in compact spaces and is CCT selectable, offering five different color temperature options. With an impressive CRI rating of 90, it delivers crisp, true-to-life white light. Compatible with SATCO H-Track systems and various accessories (sold separately), this fixture is versatile enough to meet numerous lighting requirements. Available in 10 watts with a matte black finish, this track head provides both aesthetic appeal and energy efficiency, enhancing any space it illuminates.

Features:
  • 90 CRI High Quality Light
  • 36 Degree Beam Angle
  • Satco H-Track Compatible
  • Matte Black Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
Lumens:

700

Color Temperature:

Natural Light

Warm White

Finish:

Matte Black

Wattage:

10

Base Type:

Integrated

Color:

Black

Product Type:

Track Head

CCT (Kelvin):

3500K

3000K

4000K

5000K

2700K

Size:

7-3/4"

Beam Spread:

36

Shape:

Cylinder

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy