Apply to be a TradeMaster!
Main product image of 20W LED Track Head, 48-Degree Beam Spread, 5 CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom

20W LED Track Head, 48-Degree Beam Spread, 5 CCT Selectable, Matte White Finish

Brand:
Nuvo
SKU:
TH713
Rating:
(0)
Q&A:
(0)
20W LED Track Head, 48-Degree Beam Spread, 5 CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 600 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8-5/8"
Product Highlight: Voltage
120v
Product Highlight: Shape
Cylinder
Product Highlight: Wattage
20 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White

Description

–
This is a 20W LED Track Head; 48° Beam Spread; 5 CCT Selectable; Matte White Finish manufactured by Satco.
SATCO NUVO's TH713 LED track head fixture with a 48 degree beam spread, combines functionality and style for all of your lighting projects. This track head is designed to provide direct lighting in compact spaces and is CCT selectable, offering five different color temperature options. With an impressive CRI rating of 90, it delivers crisp, true-to-life white light. Compatible with SATCO H-Track systems and various accessories (sold separately), this fixture is versatile enough to meet numerous lighting requirements. Available in 20 watts with a matte white finish, this track head provides both aesthetic appeal and energy efficiency, enhancing any space it illuminates.

Features:
  • 90 CRI High Quality Light
  • 48 Degree Beam Angle
  • Satco H-Track Compatible
  • Matte White Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

3000K

5000K

4000K

3500K

2700K

Beam Spread:

48

Size:

8-5/8"

Lumens:

1400

Base Type:

Integrated

Color Temperature:

Warm White

Natural Light

Voltage:

120v

Shape:

Cylinder

Product Type:

Track Head

Wattage:

20

Warranty:

5 Year

Color:

White

Finish:

Matte White

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy