This is a 15W LED Track Head; 20° to 50° Adjustable Beam Spread; CCT Selectable; Matte Black Finish manufactured by Satco.
SATCO NUVO's TH732 beam adjustable LED track head fixture brings both functionality and style to your lighting projects. This fixture is CCT selectable, allowing users to choose from five different color temperature options. With an impressive CRI rating of 90, it produces crisp, true-to-life white light. The track head offers precise beam control, with a 90 Degrees adjustable head and a beam range from 20 Degrees to 50 Degrees, making it ideal for a variety of settings such as museums, art galleries, retail stores, offices, and restaurants. Compatible with SATCO H-Track systems and a variety of accessories (sold separately), this fixture is versatile enough to meet numerous lighting needs. Available in 15 watts in a matte black finish, this track head will enhance any space with both beauty and efficiency.
Features:- 90 CRI High Quality Light
- Beam Adjustable from 20 to 50 Degrees
- Satco H-Track Compatible
- Matte Black Finish
- 5 CCT Selectable
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty