Shop Resideo Sale
Main product image of 30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom

30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte White Finish

Brand:
Nuvo
SKU:
TH741
Rating:
(0)
Q&A:
(0)
30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte White Finish
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 1,840 Mon, Nov 23 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts
Product Highlight: Shape
Cylinder
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Size
9-1/4"

Description

–
This is a 30W LED Track Head; 20° to 50° Adjustable Beam Spread; CCT Selectable; Matte White Finish manufactured by Satco.
SATCO NUVO's TH741 beam adjustable LED track head fixture brings both functionality and style to your lighting projects. This fixture is CCT selectable, allowing users to choose from five different color temperature options. With an impressive CRI rating of 90, it produces crisp, true-to-life white light. The track head offers precise beam control, with a 90 Degrees adjustable head and a beam range from 20 Degrees to 50 Degrees, making it ideal for a variety of settings such as museums, art galleries, retail stores, offices, and restaurants. Compatible with SATCO H-Track systems and a variety of accessories (sold separately), this fixture is versatile enough to meet numerous lighting needs. Available in 30 watts in a matte white finish, this track head will enhance any space with both beauty and efficiency.

Features:
  • 90 CRI High Quality Light
  • Beam Adjustable from 20 to 50 Degrees
  • Satco H-Track Compatible
  • Matte White Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
Base Type:

Integrated

Voltage:

120v

Beam Spread:

50

20-50

20

Wattage:

30

Color Temperature:

Natural Light

Warm White

Shape:

Cylinder

Warranty:

5 Year

CCT (Kelvin):

2700K

3000K

5000K

3500K

4000K

Color:

White

Lumens:

2100

Product Type:

Track Head

Size:

9-1/4"

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy