Apply to be a TradeMaster!
Main product image of 30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom

30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish

Brand:
Nuvo
SKU:
TH742
Rating:
(0)
Q&A:
(0)
30W LED Track Head, 20-Degree to 50-Degree Adjustable Beam Spread, CCT Selectable, Matte Black Finish
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 2,396 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Cylinder
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Black
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
120v

Description

–
This is a 30W LED Track Head; 20° to 50° Adjustable Beam Spread; CCT Selectable; Matte Black Finish manufactured by Satco.
SATCO NUVO's TH742 beam adjustable LED track head fixture brings both functionality and style to your lighting projects. This fixture is CCT selectable, allowing users to choose from five different color temperature options. With an impressive CRI rating of 90, it produces crisp, true-to-life white light. The track head offers precise beam control, with a 90 Degrees adjustable head and a beam range from 20 Degrees to 50 Degrees, making it ideal for a variety of settings such as museums, art galleries, retail stores, offices, and restaurants. Compatible with SATCO H-Track systems and a variety of accessories (sold separately), this fixture is versatile enough to meet numerous lighting needs. Available in 30 watts in a matte black finish, this track head will enhance any space with both beauty and efficiency.

Features:
  • 90 CRI High Quality Light
  • Beam Adjustable from 20 to 50 Degrees
  • Satco H-Track Compatible
  • Matte Black Finish
  • 5 CCT Selectable
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Specs

–
Color Temperature:

Natural Light

Warm White

Beam Spread:

20

20-50

50

Shape:

Cylinder

Finish:

Matte Black

Warranty:

5 Year

Product Type:

Track Head

Color:

Black

Lumens:

2100

CCT (Kelvin):

2700K

3000K

3500K

5000K

4000K

Wattage:

30

Voltage:

120v

Size:

9-1/4"

Base Type:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy