| Finish: | Matte White |
|---|---|
| Product Type: | Track Head |
| Color Temperature: | Tunable White RGB |
| Technology: | LED |
| CCT (Kelvin): | 5000K 2000K |
| Energy Star Rated: | No |
| Voltage: | 120v |
| Frequency: | 50-60 Hz |
| Beam Spread: | 36 |
| Country of Origin: | China |
| Lamp Type: | Integrated LED |
| Lumens: | 1100 |
| Wattage: | 12 |
| Dimmable: | Yes |
| Material: | Die-Cast Aluminum |
| Incandescent Equivalent: | 60W |
| Replaceable Light Source: | No |
| Location Rating: | Dry |
| Base Type: | Integrated |
| Cri: | 80 |
| Application: | Indoor |
| Warranty: | 3 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| CCT Selectable: | Yes |
| Operating Temp Range: | 5°F to 122F° |