| Cri: | 80 |
|---|---|
| Replaceable Light Source: | No |
| Lumens: | 1100 |
| CCT (Kelvin): | 2000K 5000K |
| Operating Temp Range: | 5°F to 122F° |
| Beam Spread: | 36 |
| Finish: | Matte Black |
| Color Temperature: | Tunable White RGB |
| Energy Star Rated: | No |
| Wattage: | 12 |
| Base Type: | Integrated |
| Warranty: | 3 Year Limited (Fixtures) |
| Country of Origin: | China |
| Material: | Die-Cast Aluminum |
| Location Rating: | Dry |
| CCT Selectable: | Yes |
| Frequency: | 50-60 Hz |
| ANSI Base: | Integrated |
| Incandescent Equivalent: | 60W |
| Product Type: | Track Head |
| Application: | Indoor |
| Voltage: | 120v |
| Technology: | LED |
| Lamp Type: | Integrated LED |
| Dimmable: | Yes |