The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Light PAR30 Gimbal Ring Track Kit 4 foot Track White
Magnifying glass
Hover image to zoom

3 Light PAR30 Gimbal Ring Track Kit 4 foot Track White

Brand:
Nuvo
SKU:
TK316
Rating:
(0)
Q&A:
(0)
3 Light PAR30 Gimbal Ring Track Kit 4 foot Track White
Magnifying glass
Hover image to zoom
$97.99 each
In Stock
In Stock
Get 52 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal, Glass
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No

Description

Satco's TK316 75-watt PAR30 gimbal ring track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK316 3-light PAR30 gimbal ring track light in white finish
  • Uses 3 - PAR30 75-watt max medium base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

Material:

Metal

Glass

Country of Origin:

China

Dimmable:

Lamp Dependent

Style:

Traditional

Application:

Indoor

Finish:

White

Lamp Type:

PAR30

CCT Selectable:

No

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Location Rating:

Dry

Product Type:

Track Kit

Base Type:

Medium

Mount:

Ceiling

Energy Star Rated:

No

Replaceable Light Source:

Yes

Bulb Included:

No

Number of Lamps:

3

Wattage:

75

ADA:

Yes

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy