Apply to be a TradeMaster!
Main product image of 3 Light R30 Straight Cylinder Track Kit 4 foot Track Black
Magnifying glass
Hover image to zoom

3 Light R30 Straight Cylinder Track Kit 4 foot Track Black

Brand:
Nuvo
SKU:
TK319
Rating:
(0)
Q&A:
(0)
3 Light R30 Straight Cylinder Track Kit 4 foot Track Black
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Material
Metal, Glass
Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Mount
Ceiling

Description

–
Satco's TK319 75-watt R30 straight cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK319 3-light R30 straight cylinder track light in black finish
  • Uses 3 - R30 75-watt max medium base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

–
Country of Origin:

China

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Wattage:

75

CCT Selectable:

No

Lamp Type:

R30

Number of Lamps:

3

Material:

Metal

Glass

Product Type:

Track Kit

Voltage:

120v

ADA:

Yes

Finish:

Black

ANSI Base:

E26

Location Rating:

Dry

Application:

Indoor

Technology:

Lamp Dependent

Mount:

Ceiling

Style:

Traditional

Dimmable:

Lamp Dependent

Bulb Included:

No

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy