Apply to be a TradeMaster!
Main product image of 3 Light R30 Step Cylinder Track Kit 4 foot Track White
Magnifying glass
Hover image to zoom

3 Light R30 Step Cylinder Track Kit 4 foot Track White

Brand:
Nuvo
SKU:
TK320
Rating:
(0)
Q&A:
(0)
3 Light R30 Step Cylinder Track Kit 4 foot Track White
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 40 Thu, Aug 27 - Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No

Description

Satco's TK320 75-watt R30 step cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK320 3-light R30 step cylinder track light in white finish
  • Uses 3 - R30 75-watt max medium base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

R30

Location Rating:

Dry

Wattage:

75

Style:

Traditional

Mount:

Ceiling

ADA:

Yes

Voltage:

120v

Number of Lamps:

3

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Finish:

White

CCT Selectable:

No

Country of Origin:

China

Product Type:

Track Kit

Energy Star Rated:

No

Material:

Metal

Glass

Technology:

Lamp Dependent

Bulb Included:

No

ANSI Base:

E26

Base Type:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy