| Product Type: | Track Kit |
|---|---|
| Bulb Included: | No |
| ADA: | Yes |
| Replaceable Light Source: | Yes |
| Number of Lamps: | 3 |
| Warranty: | 1 Year Limited (Fixtures) |
| Application: | Indoor |
| Country of Origin: | China |
| CCT Selectable: | No |
| Material: | Metal Glass |
| Technology: | Lamp Dependent |
| Dimmable: | Lamp Dependent |
| Location Rating: | Dry |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Wattage: | 75 |
| ANSI Base: | E26 |
| Mount: | Ceiling |
| Lamp Type: | R30 |
| Style: | Traditional |
| Base Type: | Medium |
| Finish: | White |