Shop Resideo Sale
Main product image of 3 Light R30 Step Cylinder Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom

3 Light R30 Step Cylinder Track Kit 4 foot Track Brushed Nickel

Brand:
Nuvo
SKU:
TK340
Rating:
(0)
Q&A:
(0)
3 Light R30 Step Cylinder Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom
$123.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
75 Watts
Product Highlight: Material
Metal

Description

–
Satco's TK340 75-watt R30 step cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK340 3-light R30 step cylinder track light in brushed nickel finish
  • Uses 3 - R30 75-watt max medium base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

–
Lamp Type:

R30

Location Rating:

Dry

Mount:

Ceiling

Base Type:

Medium

Product Type:

Track Kit

Replaceable Light Source:

Yes

Finish:

Brushed Nickel

Voltage:

120v

Country of Origin:

China

Style:

Traditional

Application:

Indoor

ANSI Base:

E26

Energy Star Rated:

No

CCT Selectable:

No

Wattage:

75

Material:

Metal

Number of Lamps:

3

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Dimmable:

Lamp Dependent

ADA:

Yes

Technology:

Lamp Dependent

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy