Apply to be a TradeMaster!
Main product image of 3 Light R30 Bullet Cylinder Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom

3 Light R30 Bullet Cylinder Track Kit 4 foot Track Brushed Nickel

Brand:
Nuvo
SKU:
TK342
Rating:
(0)
Q&A:
(0)
3 Light R30 Bullet Cylinder Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom
$127.99 each
In Stock
In Stock
Get 124 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Wattage
75 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK342 is a bullet cylinder design finished in brushed nickel, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.

Features
  • Accepts three 75-watt medium base bulbs or LED equivalent
  • Steel construction
  • Brushed nickel finish
  • Dimensions: 4.5 inch H x 4.5 inch W x 7 inch L x 10 inch ext
  • Dry location rated
  • 1 Year Warranty
  • Easy to install with included instructions and mounting hardware
  • Dimmable: Lamp Dependent

Specs

–
Material:

Metal

ANSI Base:

E26

Wattage:

75

Dimmable:

Lamp Dependent

Mount:

Ceiling

Location Rating:

Dry

Number of Lamps:

3

Country of Origin:

China

Lamp Type:

R30

Application:

Indoor

Technology:

Lamp Dependent

Style:

Traditional

Bulb Included:

No

Finish:

Brushed Nickel

Product Type:

Track Kit

Replaceable Light Source:

Yes

Voltage:

120v

CCT Selectable:

No

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy