Apply to be a TradeMaster!
Main product image of 3 Light PAR30 Gimbal Ring Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom

3 Light PAR30 Gimbal Ring Track Kit 4 foot Track Brushed Nickel

Brand:
Nuvo
SKU:
TK343
Rating:
(0)
Q&A:
(0)
3 Light PAR30 Gimbal Ring Track Kit 4 foot Track Brushed Nickel
Magnifying glass
Hover image to zoom
$121.99 each
In Stock
In Stock
Get 522 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Metal
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Finish
Brushed Nickel

Description

–
Satco's TK343 75-watt PAR30 gimbal ring track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK343 3-light PAR30 gimbal ring track light in brushed nickel finish
  • Uses 3 - PAR30 75-watt max medium base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

–
Technology:

Lamp Dependent

CCT Selectable:

No

Voltage:

120v

Lamp Type:

PAR30

Material:

Metal

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Number of Lamps:

3

ADA:

Yes

Dimmable:

Lamp Dependent

Wattage:

75

Location Rating:

Dry

Base Type:

Medium

Application:

Indoor

Finish:

Brushed Nickel

Bulb Included:

No

Energy Star Rated:

No

Style:

Traditional

Country of Origin:

China

Product Type:

Track Kit

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy