Apply to be a TradeMaster!
Main product image of 3 Light MR16 Square Track Kit 4 foot Track Line Voltage White
Magnifying glass
Hover image to zoom

3 Light MR16 Square Track Kit 4 foot Track Line Voltage White

Brand:
Nuvo
SKU:
TK345
Rating:
(0)
Q&A:
(0)
3 Light MR16 Square Track Kit 4 foot Track Line Voltage White
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 569 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Metal
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
Square

Description

–
Satco's TK345 50-watt GU10 square line voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Features
  • Nuvo TK345 3-light MR16 square track light in white finish
  • Uses 3 - MR16 50-watt max bi-pin base bulbs, not included (LED bulb compatible)
  • A one year limited fixture warranty brings peace of mind with your purchase
  • For indoor use, rated for dry locations, and ROHS compliant
  • Applications suitable for hallway, entryway, kitchen, and bedroom or any locations that are dry rated
  • Mounts down only, and contains hardware and instructions for quick installation
  • Fixture for use with standard 120 voltage
  • Dust lightly with a soft cloth

Specs

–
Mount:

Ceiling

Dimmable:

Lamp Dependent

Technology:

Halogen

Warranty:

1 Year Limited (Fixtures)

Material:

Glass

Metal

Location Rating:

Dry

Lamp Type:

MR16

Finish:

White

Base Type:

Bi Pin GU10

Product Type:

Track Kit

CCT Selectable:

No

ANSI Base:

GU10

Energy Star Rated:

No

Replaceable Light Source:

Yes

Shape:

Square

Style:

Traditional

Application:

Indoor

Bulb Included:

No

ADA:

Yes

Number of Lamps:

3

Wattage:

50

Country of Origin:

China

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy